Canopy Range Hood in Stainless Steel

You last purchased this on
 
Broan

Elite Canopy Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Elite Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #BE6030SS
  • Item #3793659
  • Manufacturer Part #E6030SS
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • On/off rocker switch starts and stops the blower; rotary dial controls for easy operation
  • Variable speed control remembers last setting-blue power-on indicator light: Heat Sentry™ detects excessive heat and adjusts blower speed automatically
  • 650 MAX Blower CFM helps quickly remove smoke and cooking odors from the air
  • Compatible with Broan Automatic Make-Up Air Dampers, sold separately
  • Designed to duct out of the hood shell in either horizontal or vertical direction with any blower configuration
  • Optional pro-style backsplash and decorative 12" soffit flue
  • 2-level cooktop lighting uses three 50-watt halogen bulbs (sold separately)
  • Easily accessible baffle filters with removable grease drip rail are dishwasher safe for easy cleaning
  • Dedicated models (E60E30SS, E60E36SS, E60E42SS, E60E48SS) in all widths for use with external blower options-choice of eight, from 280–1500 CFM. (Blowers sold separately)
  • Non-duct kit option available
  • Requires Certification

Specifications

AMP:
5.5
Application:
Residential
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CFM:
650 ft3/min
CSA Certified:
No
Collection:
Elite
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
24 in
Duct Size:
3-1/4 in x 10 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Baffle
Hardware Included:
Yes
Height:
18 in
Hood Vent Type:
Canopy
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Length:
24 in
Light Bulb Type:
Halogen
Material:
Stainless Steel
Max CFM:
650 cfm
Number of Lights:
2
Origin:
Global
Overall Height:
18 in
Overall Length:
24 in
Overall Width:
30 in
Power Source:
Electric
Product Type:
Range Hood
Size:
30 in
Sones:
1.5
Style:
Pro-Style
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Volts:
120V
WIFI Enabled:
No
Watts:
660 W
Weight:
63 lb
Width:
30 in