DESCRIPTION

  • Motor engineered for continuous operation

Broan Nutone Ultra Silent™ Energy Star Fan Ultra Silent Bath Fan

BQTXE

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Collection
Ultra Silent™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-5/8 in
Length
11-1/4 in
Sones
0.70
UL Listed
Yes
Width
11-3/8 in

Starting at
$200.13
EACH
  • QUANTITY