DESCRIPTION

  • Polished Brass
  • Stucco Unlighted push button

Broan Nutone Escutcheon Button

NPB41BGL

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
1-3/25 in
Diameter
2-1/2 in
Height
2-1/2 in
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY