30 in. Under Cabinet Range Hood Stainless Steel

You last purchased this on
 
Broan

Evolution™ 30 in. Under Cabinet Range Hood Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Evolution™ 30 in. Under Cabinet Range Hood Stainless Steel

  • Fast #
  • Part #BQP430SS
  • Item #4353344
  • Manufacturer Part #QP430SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aluminum micro-mesh filters are dishwasher-safe to give you the confidence your kitchen will always smell fresh
  • Enclosed non-stick bottom pan ensures quick clean-up to make your work fast and easy
  • Full filter design has an antimicrobial coating to inhibit the formation of odor-producing bacteria
  • Advanced Heat Sentry™ detects excessive heat and turns blower to high, prolonging product life and ensuring your confidence in range hood performance
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Evolution™
Installation Type:
Under Cabinet
Width:
30 in