36 in. 300 cfm Under-Cabinet Range Hood in Stainless Steel
Evolution™ 36 in. 300 cfm Under-Cabinet Range Hood in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet at less than 0.8 sones at normal speed and only 5.0 sones at high speed, allowing you to clear out cooking smoke and unwanted smells without disturbing the peace in your kitchen
- Featuring 110 CFM at normal speed and 300 CFM at high speed, providing the power you need to clear smoke and odors at the touch of a 2 speed rocker switch
- The easy to clean Evolution™ series of QP range hoods feature brilliant lighting and quiet operation with a contemporary style and sleek appearance
- Choice of 3-1/4" x 10" rectangular or 7" round ducting ensures reliable discharge without repositioning the blower, both options included
- Optional non-ducted installation requires CleanSense™ BPPF charcoal filters, sold separately
- Aluminum micro-mesh filters are dishwasher-safe, allowing for easy cleaning and a fresh smelling kitchen
- Four 35W halogen MR16, GU10 base lamps provide focused lighting over and around the cook top with 2-levels of brightness, bulbs not included
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Collection:
- Evolution™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20-1/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Aluminum Mesh
- Height:
- 6-3/4 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in