DESCRIPTION

  • Adjustable hanger bar system for fast and flexible installation to fit all types of construction
  • May be wired for simultaneous or separate fan light operation providing you the choice of fan, light or both
  • Provides quality ventilation at moderate sound levels for all around comfort
  • Quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 95 square feet, so your vision will be clear and your surroundings will always be comfortable
  • Unique round grille design eliminates concern over grille being square to wall, so you can position it in virtually any ceiling location that suits you

Broan Nutone Deluxe Exhaust Fan and Night Light in White

N8663RP

CFM:

SPECIFICATIONS

AMP
1.9
CEC Compliant
For Sale in CA
CFM
100
Collection
Deluxe
Color Finish
White
Installation Type
Ceiling Mount
Length
4 in
Material
Galvanized Steel
Sones
3.5
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$170.86
EACH
  • QUANTITY