DESCRIPTION

  • 8" L x 8 1/4" W x 5 3/4" H
  • Heavy duty ceiling exhaust fan
  • Totally enclosed motor design for continuous operation

Broan Nutone Exhaust Fan

BHD50

CFM:

SPECIFICATIONS

AMP
0.4
CEC Compliant
For Sale in CA
CFM
50
Color Finish
White
Energy Star Compliant
Yes
Height
5-3/4 in
Length
8 in
Material
Metal
Sones
1.5
Watts
27.1
Width
8-1/4 in

Starting at
Call for Pricing
  • QUANTITY