DESCRIPTION

  • 120V, 21 Amps
  • 20 Gauge Galvanized Steel Housing
  • 259 Cfm 22 Sones
  • 8" Round Duct Connector
  • Can Be Ducted Horizontally Or Vertically
  • Ceiling Mount - Model L250
  • Ceiling Mount Models Available In 240V (Add Ex To Model Number) And 277V (Add C To Model Number)
  • Single, Impact-Resistant Centrifugal Blower Wheel (Model L300Kmg Has A Metal Wheel)
  • White Polymer Grille
  • ul listed For Use Over Bathtubs And Showers When Connected To A Gfci Branch Circuit

Broan Nutone Exhaust Fan

BROL250

CFM:

SPECIFICATIONS

AMP
2.1
CEC Compliant
For Sale in CA
CFM
259
Color Finish
White
Sones
2.2
Volts
120V

Starting at
$205.75
EACH
  • QUANTITY