DESCRIPTION

  • 0.70A
  • 2.5 sones
  • 3" ducting
  • 80 cfm
  • For baths up to 75 sq ft and other rooms up to 100 sq ft
  • Prewired, plug-in motors for easy installation
  • Slim, low profile grille

Broan Nutone Deluxe Exhaust Fan in White

N8832WH

CFM:

SPECIFICATIONS

AMP
2.5
CEC Compliant
For Sale in CA
CFM
80
Collection
Deluxe
Color Finish
White
Height
4 in
Length
8-1/2 in
Sones
2.5
Width
3 in

Starting at
Call for Pricing
  • QUANTITY