DESCRIPTION

  • 2.0 sones
  • 200 cfm
  • Adjustable hanger brackets provide mounting between 16" on-center joists
  • Duct size: 3 1/4" x 10"
  • For baths up to 185 sq ft and other rooms up to 250 sq ft
  • Include prewired outlet boxes with plug-in receptacles
  • Install with gfi branch circuit wiring
  • UL listed
  • Use with tub/shower enclosure when used with gfi branch circuit wiring

Broan Nutone Exhaust Fan in White

NQT200

CFM:

SPECIFICATIONS

CFM
200
Color Finish
White
Sones
2
UL Listed
Yes
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY