DESCRIPTION

  • 4" duct
  • 90 CFM

Broan Nutone Exhaust Fan White

N671R

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
90
Color Finish
White
Height
5-3/4 in
Length
9 in
Sones
3.0
UL Listed
Yes
Volts
115V
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY