DESCRIPTION

  • 180 CFM
  • 8"
  • Backdraft damper
  • Built-in on/off switch
  • Fits 4 1/2" to 9 1/2" walls

Broan Nutone Exhaust Fan with Built-in Switch

B509S

CFM:

180

SPECIFICATIONS

AMP
1.5
CEC Compliant
For Sale in CA
CFM
180
Color Finish
White
Sones
6.5
UL Listed
Yes
Volts
120V

Starting at
$114.24
EACH
  • QUANTITY