DESCRIPTION

  • AMCA licensed for both air and sound to meet many light commercial requirements
  • Polymeric lens and fan grille blends nicely with your ceiling and any décor
  • Provides quality ventilation at moderate sound levels
  • Quickly reduces humidity and odors to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will be clear and your surroundings will always be comfortable
  • Rugged metal fan grille for added durability means breakage will not be a concern
  • Totally enclosed motor designed for continuous operation and minimal maintenance

Broan Nutone Exhaust Fan with Light

NHD80LNT

CFM:

SPECIFICATIONS

AMP
1.5
CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Material
Plastic
Material Type
Polymer
Sones
2.5
UL Listed
Yes
Watts
49
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY