Exhaust Fan with Light, Satin Nickle Glass Globe 70 CFM
Exhaust Fan with Light, Satin Nickle Glass Globe 70 CFM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plug-in, light fixture assembly
- Plug-in, permanently lubricated motor
- corrosion-resistant finish
- Sturdy keyhole mounting brackets for quick, accurate installation
- Tapered, polymeric 4" round duct fitting for easy, positive duct connection and no metallic clatter
- Rugged, galvanized steel housing
- Polymeric blower wheel
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Color Finish Name:
- Satin Nickel
- Sones:
- 3.5
- Type:
- B754SN