DESCRIPTION

  • 0.9 sones
  • 110 cfm
  • 6" ducting

Broan Nutone Ultra Silent™ Exhaust Heater Fan with Light

NQTXN110HL

CFM:

110

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
110
Collection
Ultra Silent™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-5/8 in
Length
17-5/8 in
Sones
0.9
UL Listed
Yes
Watts
120
Width
11-3/8 in

Starting at
$383.97
EACH
  • QUANTITY