DESCRIPTION

Broan Nutone External Blower Range Hood Shell in Stainless Steel

BE64ESS

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
5.5
Bulb Type
Halogen
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22 in
Duct Shape
Rectangular
Energy Star Compliant
No
Filter Type
Baffle
Height
10 in
Hood Vent Type
Under Cabinet
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY