DESCRIPTION

Broan Nutone Fan Housing Pack

N763H

CFM:

50

SPECIFICATIONS

AMP
1.6
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
50
Color Finish
White
Energy Star Compliant
No
Height
1-7/8 in
Length
10-3/4 in
Material
Plastic
Material Type
Polymer
Sones
2.5
UL Listed
Yes
Volts
120V
Watts
100
Width
12 in

Starting at
$11.48
EACH
  • QUANTITY