DESCRIPTION

Broan Nutone SmartSense® Fan with Control

BSSQTXE110

CFM:

110

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Collection
SmartSense®
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
10-1/2 in
Material
Plastic
Sones
0.7
UL Listed
Yes
Width
11-3/8 in

Starting at
$223.19
EACH
  • QUANTITY