DESCRIPTION

  • 1.5 sones
  • 4" round duct connector
  • 70 CFM
  • Includes 14W 4-pin R30-shaped fluorescent lamp
  • UL listed

Broan Nutone Fan with Fluorescent Light

N744FLNT

CFM:

70

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
70
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
6-7/8 in
Length
12-3/4 in
Sones
4.5
UL Listed
Yes
Volts
120V
Width
12-3/4 in

Starting at
$166.93
EACH
  • QUANTITY