120V 2-3/4 in. HVAC Fan Control

You last purchased this on
 
Broan

120V 2-3/4 in. HVAC Fan Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

120V 2-3/4 in. HVAC Fan Control

  • Fast #
  • Part #B64W
  • Item #2447940
  • Manufacturer Part #64W
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits single gang box
  • With off delay
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
2-3/4 in
Length:
4-1/2 in
Number Of Gangs:
1
Volts:
120V