Filter for QP130BL Range Hood
Filter for QP130BL Range Hood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- QP130BL Range Hood
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Metal
- Type:
- Filter
- UL Listed:
- No