DESCRIPTION

  • Designed for easy installation and includes hanger bars for extra support
  • Quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 90 square feet, so your vision will be clear and your surroundings will always be comfortable
  • Quiet operation for a relaxing environment you can enjoy

Broan Nutone Fluorescent Heater-Fan-Light in White

N765HFL

CFM:

100

SPECIFICATIONS

AMP
14
CEC Compliant
For Sale in CA
CFM
100
Color Finish
White
Installation Type
Ceiling Mount
Sones
2
Watts
1500

Starting at
$256.57
EACH
  • QUANTITY