DESCRIPTION

  • 36 W GU24 fluorescent light – (2-18 W bulbs included)
  • Designed for baths up to 75 square feet
  • Duct size 4"
  • Dynamically balanced centrifugal blower wheel for quiet, efficient performance
  • Features a 4 W nightlight
  • Grill Dimensions 14" x 13"
  • Low RPM for quiet operation
  • Plug-in, permanently lubricated motor - engineered for continuous operation

Broan Nutone Fluorescent Light and Fan Finish Pack

NQTREN080FLFT

CFM:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-5/8 in
Length
11-3/8 in
Sones
0.8
UL Listed
Yes
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY