DESCRIPTION

  • Duct size: 4"
  • Electronic ballast
  • For baths up to 65 square feet, other rooms up to 85 square feet
  • Grille dimensions: 10 3/4" x 12 1/4"
  • Not for use in kitchens
  • Plug-in motor and light
  • Quiet operation with molded polymeric duct collar and back draft damper
  • Suitable for use over tub or shower when installed in a GFI protected branch circuit
  • Type IC, sealed housing

Broan Nutone Fluorescent Light & Fan

N769RFT

CFM:

SPECIFICATIONS

AMP
1.3
CEC Compliant
For Sale in CA
CFM
70
Color Finish
White
Height
5-3/4 in
Length
9 in
Sones
3
UL Listed
Yes
Volts
120V
Watts
13
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY