DESCRIPTION

  • 120V
  • 1600 cfm
  • 3.9A
  • 60 Hz
  • Mounting brackets included

Broan Nutone Gable Mount Attic Vent

B35316

CFM:

1600

SPECIFICATIONS

AMP
3.9
CFM
1600
Diameter
14 in
Material
Steel
Volts
120V

Starting at
$161.17
EACH
  • QUANTITY