DESCRIPTION

Broan Nutone Advanced Series Heat Recovery Ventilator

BHRVFLS

Manufacturer Part #: HRV150FLS

CFM:

SPECIFICATIONS

CFM
150
Collection
Advanced Series
Depth
17-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
17 in
Watts
67
Width
35 in

Print