DESCRIPTION

  • Bright incandescent lighting
  • Designed for easy installation - includes new hanger bars
  • HVI certified
  • Heater/fan/light brings convenient, comforting warmth to your bathroom
  • Multi-function wall switches sold separately
  • One year warranty
  • Quiet operation
  • Quiet, high-output heater with exclusive directionally adjustable design

Broan Nutone Heater/Fan/Light 100W Incandescent Light

B100HL

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
100
Color Finish
White
Sones
2.00
UL Listed
Yes
Watts
1500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$213.28
EACH
  • QUANTITY