DESCRIPTION

  • Bright incandescent lighting
  • Designed for easy installation - includes new hanger bars
  • HVI certified
  • Heater/fan/light brings convenient, comforting warmth to your bathroom
  • Multi-function wall switches sold separately
  • One year warranty
  • Quiet operation
  • Quiet, high-output heater with exclusive directionally adjustable design

Broan Nutone Heater/Fan/Light 27W Flourescent Light

B100HFL

CFM:

100

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
100
Sones
2.00
Watts
1500

Starting at
$256.57
EACH
  • QUANTITY