DESCRIPTION

  • Fan, light and heater function works independently or together, so you control the environment and choose your comfort factor
  • Four-function wall switch included so you have the right switch to control all functions right out of the box
  • Heating element and ventilation fan provides optimum performance in bathrooms up to 65 square feet, so you can have a touch of heat when you need it
  • Lighting provides clean, even light for pleasant surroundings and enough light to focus on the details
  • Nightlight provides a soft glow to light your bath during those nighttime visits

Broan Nutone Heat-A-Ventlite® Heater/Fan/Light/Nightlight, 1500W

N9965

CFM:

70

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
70
Collection
Heat-A-Ventlite®
Color Finish
White
Height
7-3/4 in
Length
14 in
Sones
4.0
UL Listed
Yes
Volts
120V
Watts
1500
Width
9-3/4 in

Starting at
$255.1
EACH
  • QUANTITY