DESCRIPTION

  • Designer styled white polymeric grille compliments virtually any décor
  • Fan and heater function independently or together

Broan Nutone Heater/Fan/Light White Plastic Grill

B655

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
70
Color Finish
White
Height
5-3/4 in
Length
14-1/4 in
Sones
4.00
Watts
100
Width
8-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$152.9
EACH
  • QUANTITY