DESCRIPTION

  • 4" ducting
  • 5 3/4" high housing accommodates 2" x 8" ceiling joists
  • Enclosed motor design for continuous operation
  • High-efficiency centrifugal blower wheel
  • Mount housing directly to joists
  • Permanently lubricated motor
  • Pre-wired outlet box for plug-in motor plate
  • Resilient motor mounts isolate vibration
  • Slide bar brackets span up to 24"
  • Use over bathtubs or showers

Broan Nutone Heavy Duty™ Heavy Duty Fan

NHD80NT

CFM:

SPECIFICATIONS

AMP
0.5
CEC Compliant
For Sale in CA
CFM
80
Collection
Heavy Duty™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5-3/4 in
Length
8 in
Sones
2.5
UL Listed
Yes
Width
8-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY