DESCRIPTION

  • 4" ducting
  • 5 3/4" high housing accommodates 2" x 8" ceiling joists
  • Enclosed motor design for continuous operation
  • High-efficiency centrifugal blower wheel
  • Mount housing directly to joists
  • Permanently lubricated motor
  • Pre-wired outlet box for plug-in motor plate
  • Resilient motor mounts isolate vibration
  • Slide bar brackets span up to 24"
  • Use over bathtubs or showers

Broan Nutone Heavy Duty™ Heavy Duty Fan Square Operating Nut

NHD50NT

CFM:

SPECIFICATIONS

AMP
0.4
CEC Compliant
For Sale in CA
CFM
50
Collection
Heavy Duty™
Color Finish
White
Energy Star Compliant
Yes
Installation Type
Ceiling Mount
Material
Galvanized Steel
Sones
1.5
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY