DESCRIPTION

Broan Nutone LoSone Select® Horizontal and Vertical Ceiling Mount Vent Exhaust Fan

BL100MG

CFM:

115

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
115
Collection
LoSone Select®
Color Finish
White
Material
Metal
Sones
0.9
UL Listed
Yes
Volts
120V

Starting at
$188.95
EACH
  • QUANTITY