DESCRIPTION

  • 4 pack

Broan Nutone Housing Pack Fan and Light

NQTXRN000HL

CFM:

SPECIFICATIONS

CFM
110
Height
7-5/8 in
Length
17-5/8 in
Sones
0.9
UL Listed
Yes
Width
11-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS