DESCRIPTION

  • Designed for radon mitigation
  • Totally enclosed motor with high-efficiency motorized impeller has automatic reset thermal overload protection for a long product life and reliable operation in high use environments

Broan Nutone In-Line Radon Fan

NILRF

Diameter:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
White
Diameter
10 in
Height
10-1/8 in
Length
10 in
Power Source
Electric

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$217.45
EACH
  • QUANTITY