Integral Thermostat for 178 Series Wall Heaters

You last purchased this on
 
Broan

Integral Thermostat for 178 Series Wall Heaters

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Integral Thermostat for 178 Series Wall Heaters

  • Fast #
  • Part #B83
  • Item #2448108
  • Manufacturer Part #83
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rated 120/240 VAC, 12.5 amps
  • Designed for use with Broan® wall heaters
  • Requires Certification

Specifications

AMP:
12.5
Application:
Residential
Auto Switching Heat:
No
Automatic Shut-Off:
No
Brand Model Compatibility:
170, 174, 178, 192, 194, 198, 165FT, 167FT, 170FT, 174FT
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Name:
Grey
Depth:
3-3/4 in
ETL Listed:
No
EcoLogo Certified:
No
Energy Star Compliant:
No
Green Seal Certified:
No
Handheld:
No
Hardware Included:
Yes
Height:
21-5/8 in
Material:
Plastic
Minimum Temperature:
40
Number of Pieces:
4 Piece
Origin:
Domestic
Portable:
No
Product Type:
Thermostat
Programmability:
Non-programmable
Smart Home Enabled:
No
Temperature Range:
40 to 125 Deg F
Touch Screen -:
No
UL Listed:
No
VA Cat 60 Hz:
120
Volts:
120/240V
WIFI Enabled:
No
Weight:
0.3 lb
Width:
17-3/4 in