70 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

InVent™ Series 70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #NAN70L
  • Item #7007747
  • Manufacturer Part #AN70L
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

InVent™ Series 70 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2.0 Sones for Quiet performance , enough sound to know your fan is on
  • 100-Watt maximum incandescent A19 type bulb or energy efficient equivalent bulb with maximum overall length of 4.4 in. or less (bulb not included)
  • 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • Brighter white grilles blend in to match most common ceiling paint
  • UL listed for use over tub or shower when connected to a GFCI-protected branch circuit
  • Powerful enough for rooms up to 65 sq. ft.
  • TrueSeal™ Damper technology reduces air leakage up to 50%
  • EzDuct™ connector can be installed from the room side, with no attic access required
  • Permanently lubricated AC motor engineered for continuous operation
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Requires Certification

Specifications

AMP:
1.2
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
CSA Certified:
No
Collection:
InVent™ Series
Color Finish Name:
White
Control Type:
Wall Control
Depth:
11-1/2 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
8-1/2 in
Installation Type:
Ceiling Mount
Length:
11-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Plastic
Material Type:
Polymeric
Maximum Airflow:
70
Number of Lights:
1
Origin:
Domestic
Power Source:
Electric
Product Type:
Vent Fan
Shape:
Rectangular
Sones:
2.0
Type:
NAN70L
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
42.3 W
Weight:
10 lb
Width:
12-1/8 in