DESCRIPTION

  • All metal construction
  • For left or right mounting
  • Hot Iron storage shelf and additional storage shelf
  • Magnetic catch hardware
  • No door
  • Recess mount or surface mount
  • Ventilated Metal board

Broan Nutone Iron Steel Economic Ironing Center in Grey (Less Door)

NAVD40N

Height:

SPECIFICATIONS

Color Finish
Grey
Depth
4 in
Height
49-1/4 in
Material
Steel
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY