• Cart

DESCRIPTION

Broan Nutone Haven™ Light and Mosquito Repellent Fixture

NHVLFA

Color Finish

 

SPECIFICATIONS

AMP
1, 1.2
Bulb Type
LED
Collection
Haven™
Color Finish
Bronze
Color Finish Category
Bronze Tones
Color Temperature
2900
Lumens
40
Material
Cast Aluminum
UL Listed
No
Volts
12/15V
Watts
11
Width
5-3/4 in

Starting at
Call for Pricing
  • QUANTITY