Lighted Rectangular Push Button in Gold
Lighted Rectangular Push Button in Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lighted
- Surface mount
- 1"x3 1/8"
- Fits brick molding (most brick molding has a minimum flat of 1 1/8")
Specifications
- CE Approved:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 3/4 in
- Height:
- 3-1/8 in
- Width:
- 1 in