DESCRIPTION

  • Adjustable depth; fits into cabinet openings
  • Brushed stainless steel
  • For use with BRMIP33
  • Width: 36"
  • with backboard: 22 1/2" to 25 1/2"
  • without backboard: 22 7/8" to 25 7/8"

Broan Nutone Elite Liner Extend in Stainless Steel

BRML33S

Width:

SPECIFICATIONS

Brand Model Compatibility
Broan RMIP33
Collection
Elite
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$219.66
EACH
  • QUANTITY