DESCRIPTION

Broan Nutone Hood Liner

BRML45S

Width:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Broan Nutone RMIP45 Series Range Hoods
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
4 in
Energy Star Compliant
No
Material
Stainless Steel
UL Listed
No
Width
54 in

Starting at
$237.51
EACH
  • QUANTITY