DESCRIPTION
- Broan® interlocked make-up air dampers provide outside air when required to keep the air in the home fresher by allowing the range hood to operated at optimum levels
Broan Nutone 6 in. Make-up Air Dampers Galvanized Steel
BMD6TU
Manufacturer Part #: MD6TU
Diameter:
SPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- Fresh Air Inlet Model 641FA
- Damper Type
- Make-up Air Dampers
- Diameter
- 6 in
- Volts
- 24V
- Width
- 11 in
DOCUMENTS