DESCRIPTION

  • 15" W x 25" H x 5" D
  • Bevel mirror
  • Four adjustable glass shelves
  • Interior mirrors on the back of the cabinet
  • Reversible for either left-hand or right-hand door opening

Jensen Metro Deluxe Medicine Cabinet

R52WH244DP

Height:

24 in

SPECIFICATIONS

Collection
Metro Deluxe
Depth
4 in
Glass Type
Beveled
Height
24 in
Installation Type
Recessed Mount
Material
Glass, Steel
Width
14-1/4 in

Starting at
$205.9
EACH
  • QUANTITY