1707 BTU Heater
Model 165FT 1707 BTU Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.8
- BTU:
- 1707
- Collection:
- Model 165FT
- ETL Listed:
- No
- Height:
- 9-1/4 in
- Power Source:
- Electric
- Product Type:
- Heater
- Volts:
- 120/208/240V
- Watts:
- 500 W
- Width:
- 12 in