Broan Nutone Ultra Green™ Motion Sensing Multi-Vent BZB80M

DESCRIPTION

Broan Nutone Ultra Green™ Motion Sensing Multi-Vent

BZB80M

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Collection
Ultra Green™
Color Finish
White
Material
Plastic
Material Type
Polymer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$267.57
EACH
  • QUANTITY