DESCRIPTION
- Easy to position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
- Mounting frame positioning tabs provide easy vertical positioning for new construction
- Reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will always be clear and your surroundings will always be comfortable
- Snap in housing and blower further simplify installation, allowing you to hear and feel when each is properly seated
- Unique telescoping mounting frame fits through retrofit drywall opening to allow easy installation from the room side, no attic access needed
Broan Nutone Ultra Green™ Multi-Ventilation Fan with Light and Grille
NZN80L
CFM:
SPECIFICATIONS
- AMP
- 0.8
- Bulb Type
- Fluorescent
- CEC Compliant
- For Sale in CA
- CFM
- 80
- Collection
- Ultra Green™
- Color Finish
- White
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 7-5/8 in
- Installation Type
- Ceiling Mount
- Length
- 10-1/2 in
- Sones
- 0.3
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 6
- Width
- 11-3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday