DESCRIPTION

Broan Nutone Ultra Green™ Multi-Fan

BZB80

CFM:

80

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Collection
Ultra Green™
Color Finish
White
Material
Plastic
Material Type
Polymer

Starting at
$231.71
EACH
  • QUANTITY