DESCRIPTION

Broan Nutone Non-Duct Kit

BANKE602SS

Length:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
30 in
Material
Stainless Steel

Starting at
$242.54
EACH
  • QUANTITY