Non-Ducted Filter for EI59, EW56 and EW58 Series Range Hoods
Non-Ducted Filter for EI59, EW56 and EW58 Series Range Hoods
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EI59, EW56 and EW58 Series Range Hoods
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Charcoal
- Type:
- Non-Ducted Filter
- UL Listed:
- No